Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ohaus R31P6 Ranger 3000 Compact Bench Scale - 15 lbs Capacity

  • Mfr # Ohaus-R31P6

  • Zoro # G904157371


product price: $1,062.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ohaus-R31P6
Zoro #
G904157371
UPC #
81159807078
Country of Origin
China

Description

Features
  • R31P6 Ranger 3000 Compact Bench Scale
Specifications
  • Capacity: 15 lbs
  • Dimension: 7.7" H x 15.6" W x 17.6" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.