Ohaus R71MD35 Ranger 7000 Compact Scale - 70 lbs Capacity

  • Mfr # Ohaus-R71MD35

  • Zoro # G704175841


product price:  $3,199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Ohaus-R71MD35
Zoro #
G704175841
UPC #
737534430521
Country of Origin
China

Description

Features
  • Battery lasts for 12 hours continuous use
  • The highest resolution, largest display, most application modes and connectivity s, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio
  • Provides the precision that cannot be matched by any scale in its class. Ranger 7000 was developed to thrive in rugged and harsh industrial environments
  • This modular scale was built with IP54 cast metal housing and sealed metal indicator to ensure durability
  • R71MD35 Ranger 7000 Compact Scale
Specifications
  • Capacity: 70 lbs
  • Dimension: 13" H x 21" W x 27" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.