Rack, Aluminum
Mfr # 30400250
Zoro # G2116663
product price: $49.29
/eaKey Features
For Use With
Ohaus Shakers
Material
Plastic
Manufacturers Warranty Length
1 yr
Overall Width
3 3/8 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400250
Zoro #
G2116663
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Width
3 3/8 in
Overall Length
5 in
Details
Item
Rack
For Use With
Ohaus Shakers
Material
Plastic
Includes
Hardware
Product Type
Rack
Description
Rack,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.