Ranger 3000 Compact Scale, R31P15 AM
Mfr # OH-30031710
Zoro # G816554800
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Display
Backlit LCD + LEDs
Includes
Power Ac Power; Rechargeable Battery; Rs232
Housing Material
Platform Construction Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30031710
Zoro #
G816554800
UPC #
-
Country of Origin
China
Details
Display
Backlit LCD + LEDs
Includes
Power Ac Power; Rechargeable Battery; Rs232
Housing Material
Platform Construction Stainless Steel
Description
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.Maximum Capacity 30 lb 15 kgReadability 0.001 lb 0.5 gReadability Certified 0.01 lb 5 gPlatform Size 8.9 in x 11.8 in 225 mm x 300 mmLegal for Trade NTEP Certified; Measurement Canada ApprovedPower AC Power Included; Rechargeable Battery IncludedBattery Life 210 Hours with Rechargeable BatteryCommunication 2nd RS232 Available as an Accessory; Ethernet Available as an Accessory; RS232 Included; USB Available as an AccessoryDimensions 12.2 in x 4.6 in x 12.9 in 311 mm x 117 mm x 327 mm LxHxWDisplay LCD with white LED backlight + 3 LEDIn-Use Cover Available as an AccessoryLinearity 1 gNet Weight 9.2 lb 4.2 kgPlatform Construction Stainless SteelProtection Rating Not applicableTare Range To capacity by subtractionTransportation Case Available as an AccessoryUnits of Measurement Gram; Kilogram; Pound; Ounce; Pound:OunceWorking Environment 14F 104F, 85%RH, non-condensing -10C 40C, 85%RH, non-condensingShipping Weight: 9.1999 lbsShipping Dimensions: 13.00 x 5.00 x 13.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.