Ranger 3000 Compact Scale, R31P1502 AM
Mfr # OH-30031707
Zoro # G316554782
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Platform Construction Stainless Steel
Includes
Power Ac Power; Rechargeable Battery; Rs232
Display
Backlit LCD + LEDs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30031707
Zoro #
G316554782
UPC #
-
Country of Origin
China
Details
Housing Material
Platform Construction Stainless Steel
Includes
Power Ac Power; Rechargeable Battery; Rs232
Display
Backlit LCD + LEDs
Description
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.Maximum Capacity 3 lb 1.5 kgReadability 0.0001 lb 0.05 gReadability Certified 0.001 lb 0.5 gPlatform Size 8.9 in x 11.8 in 225 mm x 300 mmLegal for Trade NTEP Certified; Measurement Canada ApprovedPower AC Power Included; Rechargeable Battery IncludedBattery Life 210 Hours with Rechargeable BatteryCommunication 2nd RS232 Available as an Accessory; Ethernet Available as an Accessory; RS232 Included; USB Available as an AccessoryDimensions 12.2 in x 4.6 in x 12.9 in 311 mm x 117 mm x 327 mm LxHxWDisplay LCD with white LED backlight + 3 LEDIn-Use Cover Available as an AccessoryLinearity 0.1 gNet Weight 9.2 lb 4.2 kgPlatform Construction Stainless SteelProtection Rating Not applicableTare Range To capacity by subtractionTransportation Case Available as an AccessoryUnits of Measurement Gram; Kilogram; Pound; Ounce; Pound:OunceWorking Environment 14F 104F, 85%RH, non-condensing -10C 40C, 85%RH, non-condensingShipping Weight: 9.1999 lbsShipping Dimensions: 13.00 x 5.00 x 13.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.