Zoro Homepage

Ranger 3000 Compact Scale, R31P30 AM

  • Mfr # OH-30031711

  • Zoro # G716554740


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Platform Construction Stainless Steel
Display
Backlit LCD + LEDs
Includes
Power Ac Power; Rechargeable Battery; Rs232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30031711
Zoro #
G716554740
UPC #
-
Country of Origin
China

Details

Housing Material
Platform Construction Stainless Steel
Display
Backlit LCD + LEDs
Includes
Power Ac Power; Rechargeable Battery; Rs232

Description

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.Maximum Capacity 60 lb 30 kgReadability 0.002 lb 1 gReadability Certified 0.02 lb 10 gPlatform Size 8.9 in x 11.8 in 225 mm x 300 mmLegal for Trade NTEP Certified; Measurement Canada ApprovedPower AC Power Included; Rechargeable Battery IncludedBattery Life 210 Hours with Rechargeable BatteryCommunication 2nd RS232 Available as an Accessory; Ethernet Available as an Accessory; RS232 Included; USB Available as an AccessoryDimensions 12.2 in x 4.6 in x 12.9 in 311 mm x 117 mm x 327 mm LxHxWDisplay LCD with white LED backlight + 3 LEDIn-Use Cover Available as an AccessoryLinearity 2 gNet Weight 9.2 lb 4.2 kgPlatform Construction Stainless SteelProtection Rating Not applicableTare Range To capacity by subtractionTransportation Case Available as an AccessoryUnits of Measurement Gram; Kilogram; Pound; Ounce; Pound:OunceWorking Environment 14F 104F, 85%RH, non-condensing -10C 40C, 85%RH, non-condensingShipping Weight: 9.1999 lbsShipping Dimensions: 13.00 x 5.00 x 13.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.