Zoro Homepage

Ranger 7000 Compact Scale, R71MD6 AM

  • Mfr # OH-30070310

  • Zoro # G816554640


product price: $4,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30070310
Zoro #
G816554640
UPC #
-
Country of Origin
China

Description

For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.Maximum Capacity 15 lb 6 kgReadability 0.0002 lb 0.1 gReadability Certified 0.002 lb 1 gPlatform Size LxW 11 in x 11 in 280 mm x 280 mmBattery Life 12 Hours with Rechargeable BatterySecond Scale Input YesCommunication USB Included; RS232 Included; 2nd RS232 Available as an Accessory; Ethernet Available as an AccessoryDimensions 4.5 in x 16.5 in x 11 in 114 mm x 420 mm x 280 mm HxLxWDisplay 4.3/10.9 cm TFT Graphic LCDInternal Calibration Not ApplicableInuse cover IncludedLegal for Trade NTEP Certified; Measurement Canada ApprovedLinearity 0.2 gNet Weight 15.0 lb 6.8 kgOutputs 2 In/4 Out digital I/OPlatform Construction Stainless SteelPower AC Power Included; Rechargeable Battery Not IncludedProtection Rating IP54Tare Range To capacity by subtractionTransportation Case Not ApplicableUnits of Measurement Gram; Kilogram; Ounce; Pound; Pound:Ounce; CustomWorking Environment 14F 104F, 80%RH, non-condensing -10C 40C, 80%RH, non-condensingShipping Weight: 16.0001 lbsShipping Dimensions: 18.00 x 5.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.