Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ranger 7000 Compact Scale, R71MD60 AM

  • Mfr # OH-30212873

  • Zoro # G816554725


product price: $4,119.99
/ea
Free Shipping & Returns

Key Features

Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Housing Material
Platform Construction Stainless Steel
Display
4.3″ TFT Graphic LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30212873
Zoro #
G816554725
UPC #
-
Country of Origin
China

Details

Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Housing Material
Platform Construction Stainless Steel
Display
4.3″ TFT Graphic LCD

Description

For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.Maximum Capacity 150 lb 60 kgReadability 0.002 lb 1 gReadability Certified 0.02 lb 10 gPlatform Size LxW 12.2 in x 14.8 in 311 mm x 377 mmBattery Life 12 Hours with Rechargeable BatterySecond Scale Input YesCommunication USB Included; RS232 Included; 2nd RS232 Available as an Accessory; Ethernet Available as an AccessoryDimensions 18.4 in x 5 in x 14.9 in 467 mm x 128 mm x 377 mm HxLxWDisplay 4.3/10.9 cm TFT Graphic LCDInternal Calibration Not ApplicableInuse cover IncludedLegal for Trade NTEP Certified; Measurement Canada ApprovedLinearity 2 gNet Weight 21.8 lb 9.9 kgOutputs 2 In/4 Out digital I/OPlatform Construction Stainless SteelPower AC Power Included; Rechargeable Battery Not IncludedProtection Rating IP54Tare Range To capacity by subtractionTransportation Case Not ApplicableUnits of Measurement Gram; Kilogram; Ounce; Pound; Pound:Ounce; CustomWorking Environment 14F 104F, 80%RH, non-condensing -10C 40C, 80%RH, non-condensingShipping Weight: 20.9999 lbsShipping Dimensions: 18.00 x 5.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.