
Ranger 7000 Compact Scale, R71MHD35 AM
Mfr # OH-30088843
Zoro # G216555025
product price: $11,569.99
/ea
Free Shipping & Returns
Key Features
Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Display
4.3″ TFT Graphic LCD
Housing Material
Platform Construction Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30088843
Zoro #
G216555025
UPC #
-
Country of Origin
China
Details
Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Display
4.3″ TFT Graphic LCD
Housing Material
Platform Construction Stainless Steel
Description
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.Maximum Capacity 70 lb 35 kgReadability 0.0002 lb 0.1 gReadability Certified 0.002 lb 1 gPlatform Size LxW 12.2 in x 14.8 in 311 mm x 377 mmBattery Life 9 Hours with Rechargeable BatterySecond Scale Input YesCommunication USB Included; RS232 Included; 2nd RS232 Available as an Accessory; Ethernet Available as an AccessoryDimensions 18.4 in x 5 in x 14.9 in 467 mm x 128 mm x 377 mm HxLxWDisplay 4.3/10.9 cm TFT Graphic LCDInternal Calibration InCal TM - Semi AutomaticLegal for Trade NTEP Certified; Measurement Canada ApprovedLinearity 0.2 gNet Weight 24 lb 10.9 kgOutputs 2 In/4 Out digital I/OPlatform Construction Stainless SteelPower AC Power Included; Rechargeable Battery Not IncludedProtection Rating IP54Tare Range To capacity by subtractionTransportation Case Not ApplicableUnits of Measurement Gram; Kilogram; Ounce; Pound; Pound:Ounce; CustomWorking Environment 14F 104F, 80%RH, non-condensing -10C 40C, 80%RH, non-condensingShipping Weight: 24 lbsShipping Dimensions: 19.00 x 6.00 x 15.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.