Ranger 7000 Compact Scale, R71MHD6 AM
Mfr # OH-30088841
Zoro # G816554763
product price: $7,259.99
/ea
Free Shipping & Returns
Key Features
Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Housing Material
Platform Construction Stainless Steel
Display
4.3″ TFT Graphic LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30088841
Zoro #
G816554763
UPC #
-
Country of Origin
China
Details
Includes
Communication Usb; Rs232; In-Use Cover; Power Ac Power
Housing Material
Platform Construction Stainless Steel
Display
4.3″ TFT Graphic LCD
Description
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.Maximum Capacity 15 lb 6 kgReadability 0.00005 lb 0.02 gReadability Certified 0.0005 lb 0.2 gPlatform Size LxW 8.3 in x 8.3 in 210 mm x 210 mmBattery Life 9 Hours with Rechargeable BatterySecond Scale Input YesCommunication USB Included; RS232 Included; 2nd RS232 Available as an Accessory; Ethernet Available as an AccessoryDimensions 16.5 in x 4.5 in x 11 in 467 mm x 128 mm x 377 mm HxLxWDisplay 4.3/10.9 cm TFT Graphic LCDInternal Calibration InCal TM - Semi AutomaticIn-Use Cover IncludedLegal for Trade NTEP Certified; Measurement Canada ApprovedLinearity 0.04 gNet Weight 16 lb 7.2 kgOutputs 2 In/4 Out digital I/OPlatform Construction Stainless SteelPower AC Power Included; Rechargeable Battery Not IncludedProtection Rating IP54Tare Range To capacity by subtractionTransportation Case Not ApplicableUnits of Measurement Gram; Kilogram; Ounce; Pound; Pound:Ounce; CustomWorking Environment 50F 85F, 80%RH, non-condensing 10C 30C, 80%RH, non-condensingShipping Weight: 16.0001 lbsShipping Dimensions: 17.00 x 6.00 x 12.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.