Ranger Count 3000 Compact Digital Counting Scale 60lb x 0.002lb 11-13/16" x 8-7/8"
- Mfr # 30031791
- Zoro # G102579944
product price:Â
$
1,793.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30031791
- Zoro #
- G102579944
- UPC #
- 707022108331
- Country of Origin
- China
Description
OHAUS RANGER COUNT 3000 RC31P30 COMPACT DIGITAL COUNTING SCALE - 60LB CAPACITY THE MULTIPURPOSE RANGER COUNT 3000 HAS ALL OF THE CAPABILITIES TO PRODUCE PRECISE RESULTS RAPIDLY FOR A VARIETY OF APPLICATIONS. WITH WEIGHING, PARTS COUNTING, CHECK COUNTING, AND ACCUMULATION FUNCTIONS, RANGER COUNT 3000 IS THE IDEAL SCALE TO MEET MANY INDUSTRIAL COUNTING NEEDS. PORTABLE AND EQUIPPED WITH A RECHARGEABLE BATTERY, THIS SCALE IS BENEFICIAL IN EVERY CORNER OF THE FACTORY AND IS EQUIPPED WITH FUNCTIONS AND FEATURES THAT ELEVATE THE RANGER COUNT 3000 TO A CLASS OF ITS OWN. PLATFORM SIZE: 11.8" LENGTH X 8.9" WIDTH. MODES: WEIGHING, CHECKWEIGHING, CHECKPERCENT, PERCENT WEIGHING, ACCUMULATION APPROVALS:
- METROLOGY: OIML/EC 3000E PRODUCT SAFETY: CAN/CSA-C22.2 NO. 61010-1-04; UL STD. NO. 61010-1 (2ND EDITION) ELECTROMAGNETIC COMPATIBILITY: FCC, PART 15, CLASS A; EN61326-1:2006 (CLASS B); C-TICK OTHER: WEEE/ROHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.