Shop OHAUS

ShippingScale, USB, LCD, 0.05lb/0.02kg

  • Mfr # i-C52M50L
  • Zoro # G210042248

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
20 1/2 in
Scale Display
Digital
Overall Width
20 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-C52M50L
Zoro #
G210042248
UPC #
-
Country of Origin
China
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
0.05 lb/0.02 kg
Scale Display
Digital
Includes
AC Adapter, USB Type-C Cable
Washdown
No
Color
Silver
Accuracy
0.05 lb
Item
Shipping Scale
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Scale Features
150% Overload Protection, Package Weighing, Weight Alert(TM)
Number of Batteries Included
0
Voltage
5V DC
Bench Scale Type
General Purpose
Number of Display Characters
5
Weight Capacity
100 lb
Interface
USB
Batteries Included
No
Scale Application
Package Weighing
Display Type
LCD
Battery Type
Alkaline
Basic Power Source
Battery/Electric
Batteries Required
Yes
Scale Use Location
Shipping Dock
Scale Functions
Dynamic Weighing, Net Total Weighing
Weighing Surface Material
Stainless Steel
Number of Batteries Required
3
Body Material
Rubber, Steel
Calibration Certificate
No Certificate
Scale Type
Bench
Plug Type
Two Prong
IP Rating
Not IP Rated
Remote Control/Display
Mounted
NTEP Rating
Not NTEP Rated
Power Source
Battery/Electric
Weight Capacity - Imperial
100 lb
Product Type
Shipping Scale
Scale Mechanism
Digital
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
20 1/2 in
Overall Width
20 1/2 in
Overall Height
5 1/4 in
Overall Depth
24 7/8 in
Display Character Height
1 1/8 in
Battery Size
AA
Weighing Surface Height
2 1/8 in
Cord Length
6 5/8 ft

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 20 1/2 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 20 1/2 in, Overall Depth 24 7/8 in, Overall Height 5 1/4 in, Accuracy 0.05 lb, Weighing Surface Height 2 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.