Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STREF2
Zoro #
G2444377
UPC #
-
Country of Origin
China
Dimensions
Diameter
12mm
Length
120mm
Details
Item
Reference Electrode
Sub-Category
Electrodes: Other
Operating Temp. Range
5 - 40 Degrees C
Type
Saturated Calomel
Body Material
Glass
Connector
Banana Plug
Description
Reference Electrode, Saturated Calomel, Operating Temp. Range 5 - 40 Degrees C, Body Material Glass, Diameter 12mm, Length 120mm, Connector Banana Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.