Zoro Homepage

Rolling Wheel Kit 4"x4"

  • Mfr # 30041470

  • Zoro # G6889224


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Length
4 in
Overall Height
6 in
Includes
(4) Wheels, Connectors, Instructions
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30041470
Zoro #
G6889224
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
4 in
Overall Height
6 in

Details

Includes
(4) Wheels, Connectors, Instructions
Color
Red
Material
ABS
For Use With
Explorer High Capacity Balances
Item
Wheel Kit

Description

Wheel Kit, Red, ABS, Overall Height 6 in, Overall Length 4 in, Overall Width 4 in, For Use With Explorer High Capacity Balances, Includes (4) Wheels, Connectors, Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.