Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sand Bath, Sand, 3.0" H, 2.5" W, 3.7"

  • Mfr # 30400173

  • Zoro # G2115869


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Material
Stainless Steel
Depth
3.7 in
Base Material
Aluminum
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400173
Zoro #
G2115869
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Depth
3.7 in
Width
2.5 in
Overall Width
2 1/2 in
Overall Length
29 1/2 in

Details

Item
Sand Bath
Material
Stainless Steel
Base Material
Aluminum
For Use With
Dry Block Heaters
Product Type
Sand Bath
Compatible Product Type
Dry Block Heaters

Description

Sand Bath, Material Sand, For Use With Dry Block Heaters, Height 3.0 In., Width 2.5 In., Depth 3.7 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.