Sand Bath, Sand, 5.9" H, 2.5" W, 3.7"
Mfr # 30400174
Zoro # G2115957
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Depth
3.7 in
Height
5.9 in
Width
2.5 in
Base Material
Aluminum
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400174
Zoro #
G2115957
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.7 in
Height
5.9 in
Width
2.5 in
Overall Length
5 7/8 in
Overall Width
2 1/2 in
Details
Item
Sand Bath
Base Material
Aluminum
Material
Stainless Steel
For Use With
Dry Block Heaters
Product Type
Sand Bath
Compatible Product Type
Dry Block Heaters
Description
Sand Bath, Material Sand, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 5.9 In., Width 2.5 In., Depth 3.7 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.