Sand, Sand, 2 in W
- Mfr # 30400177
- Zoro # G2115887
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Material
Sand
Width
2 in
Base Material
Aluminum
For Use With
Dry Block Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30400177
- Zoro #
- G2115887
- UPC #
- -
- Country of Origin
- United States
- Item
- Sand
- Material
- Sand
- Base Material
- Aluminum
- For Use With
- Dry Block Heaters
- Product Type
- Sand
- Compatible Product Type
- Dry Block Heaters
- Shell Material
- Sand
- Traction Material
- Sand
Dimensions
- Height
- 4 in
- Width
- 2 in
- Depth
- 2 in
- Overall Width
- 2 in
Description
Sand, Material Sand, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 4.0 In., Width 2.0 In., Depth 2.0 In., Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.