Zoro Homepage

Scout STX, STX222

  • Mfr # OH-30253007

  • Zoro # G604972670


product price: $1,189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30253007
Zoro #
G604972670
UPC #
-
Country of Origin
China

Description

Ideal for laboratory & industrial applications, the OHAUS Scout features an easy to navigate color touchscreen display & a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options.
Maximum Capacity: 220 gramsReadability: 0.01 grams Pan Size (LxW): 4.7 inches (93 mm) Battery Life: 6 Hours with Disposable Batteries Communication: RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Dimensions (HxLxW): 2.1 inches x 8.8 inches x 8 inches (103 mm x 222 mm x 202 mm) Display: Full-Color 4.3 in Touchscreen WQVGA In-use cover: Available as an Accessory Legal for Trade: Not Applicable Linearity: ± 0.01 gram Net Weight: 2.2 pounds (1 kg) Pan Construction: Stainless Steel Power: AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical): 0.01 gram Stabilization Time: 1 s Tare Range: To capacity by subtraction Transportation Case: Available as an Accessory Units of Measurement: Carat; Custom; Grain; Gram; Milligram; Newton; Ounce; Ounce Troy; Pennyweight Working Environment: 50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing) Auxiliary Display Model: Available as an AccessoryShipping Weight: 5.0001 lbs
Shipping Dimensions: 5.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.