Security Device Lock
Mfr # 80850000
Zoro # G6400441
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Overall Width
1/2 in
Overall Length
4 in
Overall Height
6 in
Includes
Cable, Lock
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80850000
Zoro #
G6400441
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/2 in
Overall Length
4 in
Overall Height
6 in
Cable Length
24 in
Details
Includes
Cable, Lock
Material
Steel
Color
Gray
Item
Scale Anti-Theft Device
For Use With
All Explorer Balances
Compatible Mfg. Model Number
EX125
Description
Scale Anti-Theft Device, Cable Length 24 in, Includes Cable, Lock, Compatible Mfg. Model Number EX125, Compatible Grainger Part Number 45RL23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.