Shop OHAUS
See all product information
Create Account
Shaker, Orbital
- Mfr # 30391807
- Zoro # G422937547
product price:Â
$
3,242.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
14 Degrees F
Includes
3-Wire Cord and Plug, Built-In Tray, Non-Slip Rubber Mat, RS232
Plug Style
Standard
Features
Independent LED Displays for Speed/Time, RS232 Interface
Platform Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30391807
- Zoro #
- G422937547
- UPC #
- 840308908604
- Country of Origin
- United States
- Item
- Shaker
- Operating Temperature - Minimum
- 14 Degrees F
- Includes
- 3-Wire Cord and Plug, Built-In Tray, Non-Slip Rubber Mat, RS232
- Plug Style
- Standard
- Features
- Independent LED Displays for Speed/Time, RS232 Interface
- Frequency
- 50/60 Hz
- Weight
- 48.1 lb
- Product Type
- Orbital Shaker
- Number of Products Held
- 8
- Operating Temperature - Maximum
- 140 Degrees F
- Wattage
- 75 W
- Standards
- TUV
- Movement Type
- Orbital
- Speed - Maximum
- 500 RPM
- Speed - Minimum
- 15 RPM
- Material
- Aluminum (Tray), Steel
- Load Capacity
- 16 kg
- Current
- 5 A
- Shell Material
- Aluminum (Tray), Steel
- Traction Material
- Aluminum (Tray), Steel
Dimensions
- Platform Width
- 11 in
- Platform Length
- 13 in
- Overall Height
- 5 7/8 in
- Overall Depth
- 16 1/4 in
- Overall Width
- 14 in
- Fits Chest Size
- Independent LED Displays for Speed/Time, RS232 Interface
Description
Load Capacity 16 kg, Number of Platforms 1, Hazardous Location No, Overall Depth 16 1/4 in, Overall Height 5 7/8 in, Overall Width 14 in
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.