Shaker, Orbital
- Mfr # 30770910
- Zoro # G822937017
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Features
Backlit LCD Display, Green Indicator Light, Knob Control for Timer and Shaking, Attachment Points for Flask Clamps, Tube Racks and Non-Slip Rubber Mat
Platform Length
11 3/4 in
Platform Width
8 3/4 in
Plug Style
Standard
Product Type
Orbital Shaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30770910
- Zoro #
- G822937017
- UPC #
- 840308910539
- Country of Origin
- China
- Features
- Backlit LCD Display, Green Indicator Light, Knob Control for Timer and Shaking, Attachment Points for Flask Clamps, Tube Racks and Non-Slip Rubber Mat
- Plug Style
- Standard
- Product Type
- Orbital Shaker
- Standards
- TUV
- Speed - Minimum
- 50 RPM
- Current
- 1.2 A
- Operating Temperature - Minimum
- 14 Degrees F
- Includes
- Knob Control, Non-Slip Rubber Mat, Tray
- Movement Type
- Orbital
- Load Capacity
- 4 kg
- IP Rating
- IP21
- Compatible Product Type
- Flask Clamps, Tube Racks
- Item
- Shaker
- Speed - Maximum
- 300 RPM
- Operating Temperature - Maximum
- 104 Degrees F
- Capacity
- Up to 3 x 1 L
- Material
- Aluminum (Tray), Polymer (Housing)
- Weight
- 16.5 lb
- Shell Material
- Aluminum (Tray), Polymer (Housing)
- Traction Material
- Aluminum (Tray), Polymer (Housing)
Dimensions
- Platform Length
- 11 3/4 in
- Platform Width
- 8 3/4 in
- Overall Depth
- 16 1/2 in
- Overall Height
- 4 3/4 in
- Overall Width
- 10 1/4 in
- Fits Chest Size
- Backlit LCD Display, Green Indicator Light, Knob Control for Timer and Shaking, Attachment Points for Flask Clamps, Tube Racks and Non-Slip Rubber Mat
Description
Load Capacity 4 kg, Number of Platforms 1, Hazardous Location No, Overall Depth 16 1/2 in, Overall Height 4 3/4 in, Overall Width 10 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.