Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Shipping and Receiving Scale 200kg/440lb SD200L

Shipping and Receiving Scale 200kg/440lb (Discontinued)

  • Mfr # SD200L
  • Zoro # G1916144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD200L
Zoro #
G1916144
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
20 1/2 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 11/16 in
Overall Height
3 in
Overall Depth
20 1/2 in
Weighing Surface Height
1/2 in
Cord Length
60 in
Display Character Height
3/4 in
Battery Size
C

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
440 lb, 200 kg
Scale Graduations
100 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Power Unit
100mA AC Adapter, 9V DC
Application Modes
Weighing (2 Units)
Scale Readability
0.1kg/100g/0.2 lb.
Standards
CE Safety EN60950, EMC EN61326, FCC, ISO 9001:2008, UL/CSA
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Item
Bench Scale
Bench Scale Type
General Purpose
Scale Use Location
Shipping, Warehouse
Scale Functions
Animal/Dynamic Weighing, Display Hold, Weighing
Display Type
LCD
Batteries Required
Yes
Scale Features
Durable, Flexible Mounting Capabilities, Remote Indicator
Calibration Certificate
No Certificate
Basic Power Source
Battery/Electric
Scale Type
Platform Bench
Number of Display Characters
4
Scale Application
Shipping
Battery Type
Alkaline
Number of Batteries Required
3
Weight Capacity
440 lb
Batteries Included
No
Weighing Surface Material
Aluminum
Color
Gray
Body Material
Painted Steel
Plug Type
Two Prong
Voltage
9V DC
Material
Painted Steel Base/ABS Plastic Indicator

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 1/2 in, Weighing Surface Width 15 3/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, Scale Graduations 100 g, Overall Width 15 3/4 in, Overall Depth 20 1/2 in, Overall Height 3 in, Weighing Surface Height 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Animal/Dynamic Weighing, Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.