Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 4.4 lb./2kg Capacity CS2000P

Digital Compact Bench Scale 4.4 lb./2kg Capacity (Discontinued)

  • Mfr # CS2000P
  • Zoro # G1555495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2000P
Zoro #
G1555495
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/4 in
Weighing Surface Width
5 3/4 in
Overall Height
1 1/2 in
Overall Length
7-5/8"
Overall Width
5 5/16 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2kg/4.4 lb.
Scale Graduations
1g
Scale Display
LCD
Washdown
No
Includes
(3) AA Batteries with Auto Shutoff and Low Battery Indicator, US Postal Service Rate Chart
Application Modes
Weighing
Scale Readability
1g
Item
Compact Bench Scale
Platform Material
Stainless Steel
Standards
ISO 9001:2008
Housing Material
ABS Plastic
Power Unit
(3) AA Alkaline Batteries or AC Adapter

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 5 3/4 in, Weighing Units g, Scale Graduations 1g, Overall Width 5 5/16 in, Overall Height 1 1/2 in, Washdown No, Standards ISO 9001:2008, Includes (3) AA Batteries with Auto Shutoff and Low Battery Indicator, US Postal Service Rate Chart

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.