Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Shipping and Receiving Scale 35kg/77 lb. SD35

Shipping and Receiving Scale 35kg/77 lb. (Discontinued)

  • Mfr # SD35
  • Zoro # G1561156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD35
Zoro #
G1561156
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 3/8 in
Weighing Surface Width
11 in
Overall Width
11 in
Overall Length
12 3/8 in
Overall Height
1 3/4 in
Overall Depth
12 3/8 in
Weighing Surface Height
1/2 in
Display Character Height
3/4 in
Cord Length
60 in
Battery Size
C

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
77 lb, 35 kg
Scale Graduations
20 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Power Unit
100mA AC Adapter, 9V DC
Platform Material
Stainless Steel
Application Modes
Weighing (2 Units)
Item
Bench Scale
Housing Material
ABS Plastic
Standards
CE Safety EN60950, EMC EN61326, FCC, ISO 9001:2008, UL/CSA
Scale Readability
0.02kg/20g/0.05 lb.
Number of Batteries Required
3
Plug Type
Two Prong
Scale Use Location
Shipping, Warehouse
Batteries Included
No
Scale Type
Platform Bench
Voltage
9V DC
Scale Functions
Animal/Dynamic Weighing, Display Hold, Weighing
Bench Scale Type
General Purpose
Batteries Required
Yes
Number of Display Characters
4
Weighing Surface Material
Aluminum
Scale Application
Shipping
Color
Gray
Body Material
Painted Steel
Basic Power Source
Battery/Electric
Calibration Certificate
No Certificate
Battery Type
Alkaline
Weight Capacity
77 lb
Scale Features
Durable, Flexible Mounting Capabilities, Remote Indicator
Display Type
LCD
Material
Painted Steel Base/ABS Plastic Indicator

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 3/8 in, Weighing Surface Width 11 in, Weight Capacity 77 lb, Weighing Units kg, lb, Scale Graduations 20 g, Overall Width 11 in, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Weighing Surface Height 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Animal/Dynamic Weighing, Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.