Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Shipping and Receiving Scale 75kg/165 lb SD75

Shipping and Receiving Scale 75kg/165 lb (Discontinued)

  • Mfr # SD75
  • Zoro # G2983592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD75
Zoro #
G2983592
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 3/8 in
Weighing Surface Width
11 in
Overall Width
11 in
Overall Length
12 3/8 in
Overall Height
1 3/4 in
Overall Depth
12 3/8 in
Battery Size
C
Cord Length
60 in
Display Character Height
3/4 in
Weighing Surface Height
1/2 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
165 lb, 75 kg
Scale Graduations
50 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Scale Readability
0.05kg/50g/0.1 lb.
Platform Material
Stainless Steel
Item
Bench Scale
Power Unit
100mA AC Adaptor or (3) C Alkaline Batteries, 9V DC
Housing Material
ABS Plastic
Standards
CE Safety EN60950, EMC EN61326, FCC, ISO 9001:2008, UL/CSA
Application Modes
Weighing (2 Units)
Basic Power Source
Battery/Electric
Display Type
LCD
Scale Functions
Animal/Dynamic Weighing, Display Hold, Weighing
Batteries Included
No
Calibration Certificate
No Certificate
Number of Batteries Required
3
Scale Type
Platform Bench
Weight Capacity
165 lb
Voltage
9V DC
Weighing Surface Material
Aluminum
Plug Type
Two Prong
Scale Features
Durable, Flexible Mounting Capabilities, Remote Indicator
Batteries Required
Yes
Number of Display Characters
4
Scale Use Location
Shipping, Warehouse
Battery Type
Alkaline
Scale Application
Shipping
Body Material
Painted Steel
Color
Gray
Bench Scale Type
General Purpose
Material
Painted Steel Base/ABS Plastic Indicator

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 3/8 in, Weighing Surface Width 11 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 50 g, Overall Width 11 in, Overall Depth 12 3/8 in, Overall Height 1 3/4 in, Weighing Surface Height 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Animal/Dynamic Weighing, Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.