Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Shipping and Receiving Scale 75kg/165 lb SD75L

Shipping and Receiving Scale 75kg/165 lb (Discontinued)

  • Mfr # SD75L
  • Zoro # G1840745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD75L
Zoro #
G1840745
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
20 1/2 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 11/16 in
Overall Height
3 in
Overall Depth
20 1/2 in
Display Character Height
3/4 in
Battery Size
C
Weighing Surface Height
1/2 in
Cord Length
60 in

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
165 lb, 75 kg
Scale Graduations
50 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Item
Bench Scale
Standards
CE Safety EN60950, EMC EN61326, FCC, ISO 9001:2008, UL/CSA
Scale Readability
0.05kg/0.1 lb.
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Application Modes
Weighing (2 Units)
Power Unit
100mA AC Adapter, 9V DC
Plug Type
Two Prong
Scale Features
Durable, Flexible Mounting Capabilities, Remote Indicator
Battery Type
Alkaline
Voltage
9V DC
Number of Batteries Required
3
Scale Type
Platform Bench
Scale Functions
Animal/Dynamic Weighing, Display Hold, Weighing
Number of Display Characters
4
Display Type
LCD
Calibration Certificate
No Certificate
Body Material
Painted Steel
Bench Scale Type
General Purpose
Batteries Required
Yes
Color
Gray
Scale Application
Shipping
Batteries Included
No
Basic Power Source
Battery/Electric
Weight Capacity
165 lb
Scale Use Location
Shipping, Warehouse
Weighing Surface Material
Aluminum
Material
Painted Steel Base/ABS Plastic Indicator

Description

Bench Scale, Scale Application Shipping, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 1/2 in, Weighing Surface Width 15 3/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 50 g, Overall Width 15 3/4 in, Overall Depth 20 1/2 in, Overall Height 3 in, Weighing Surface Height 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Animal/Dynamic Weighing, Display Hold, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.