Zoro Homepage

Shipping Scale Indicator, LCD, Plastic

  • Mfr # DT33P

  • Zoro # G310396883


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz, Ton
Overall Width
81 mm
Overall Length
251 3/5 mm
Includes
AC Power, Power Cord
Number of Display Characters
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT33P
Zoro #
G310396883
UPC #
-
Country of Origin
China

Dimensions

Overall Width
81 mm
Overall Length
251 3/5 mm
Overall Height
177 mm
Display Character Height
1 4/5 in
Battery Size
C

Details

Weighing Units
g, kg, lb, oz, Ton
Includes
AC Power, Power Cord
Number of Display Characters
7
Batteries Included
No
Voltage
100 to 240V AC
Display Type
LCD
Number of Batteries Included
0
Batteries Required
Yes
Item
Shipping Scale Indicator
Basic Power Source
Battery/Electric
Interface
Yes
Standards
EC Type Approvable, OIML
Material
RS232
Finish
Powder Coated
Includes Mounting Hardware
Plastic

Description

Shipping Scale Indicator, Display Type LCD, Overall Height 177 mm, Overall Width 81 mm, Overall Length 251 3/5 mm, Voltage 100 to 240V AC, Weighing Units g, kg, lb, oz, Ton, Mounting Location Wall, Includes Mounting Hardware Plastic, Material RS232, Number of Display Characters 7, Finish Powder Coated, Display Character Height 1 4/5 in, Number of Batteries Included 0, Battery Size C, Batteries Included No, Batteries Required Yes, Includes AC Power, Power Cord, Standards EC Type Approvable, OIML

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.