Zoro Homepage

Shipping Scale Indicator, LCD, SS

  • Mfr # DT33XW

  • Zoro # G510534658


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz, Ton
Overall Width
74 mm
Overall Length
256 mm
Includes
AC Power, Power Cord
Display Character Height
1 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT33XW
Zoro #
G510534658
UPC #
-
Country of Origin
China

Dimensions

Overall Width
74 mm
Overall Length
256 mm
Overall Height
204 mm
Display Character Height
1 4/5 in

Details

Weighing Units
g, kg, lb, oz, Ton
Includes
AC Power, Power Cord
Number of Display Characters
7
Includes Mounting Hardware
Stainless Steel
Standards
EC Type Approvable, OIML
Batteries Included
Yes
Item
Shipping Scale Indicator
Basic Power Source
Battery/Electric
Display Type
LCD
Interface
Yes
Batteries Required
Yes
Material
RS232
Voltage
100 to 240V AC

Description

Shipping Scale Indicator, Display Type LCD, Overall Height 204 mm, Overall Width 74 mm, Overall Length 256 mm, Voltage 100 to 240V AC, Weighing Units g, kg, lb, oz, Ton, Mounting Location Wall, Includes Mounting Hardware Stainless Steel, Material RS232, Number of Display Characters 7, Display Character Height 1 4/5 in, Batteries Included Yes, Batteries Required Yes, Includes AC Power, Power Cord, Standards EC Type Approvable, OIML, Interface Yes, Basic Power Source Battery/Electric

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.