Zoro Homepage

Shipping Scale, Ohaus Courier 5000, C52M2

  • Mfr # I-C52M200X

  • Zoro # G312530209


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Capacity
400 lb
Weighing Surface Width
23.6 in
Overall Length
35.4 in
Width
35.4 in
Material
ABS indicator, 304 stainless steel platform, powder-coated frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-C52M200X
Zoro #
G312530209
UPC #
840308972582
Country of Origin
China

Dimensions

Weighing Surface Width
23.6 in
Overall Length
35.4 in
Width
35.4 in
Length
32.7 in

Details

Capacity
400 lb
Material
ABS indicator, 304 stainless steel platform, powder-coated frame
Item
Shipping Scale,Ohaus Courier 5000,C52M2
Special Features
Overload Protection up to 150% of capacity
Application
Weighing, Dynamic Weighing/Display Hold, Weight Alert, Totalization

Description

Shipping Scale,Ohaus Courier 5000,C52M2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.