Zoro Homepage

Shipping Scale, Ohaus Courier 7000, C71M1

  • Mfr # I-C71M125X

  • Zoro # G112530287


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 lb
Weighing Surface Width
24 in
Overall Length
24 in
Width
24 in
Length
29.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-C71M125X
Zoro #
G112530287
UPC #
840308972537
Country of Origin
China

Dimensions

Weighing Surface Width
24 in
Overall Length
24 in
Width
24 in
Length
29.3 in

Details

Capacity
250 lb
Item
Shipping Scale,Ohaus Courier 7000,C71M1
Special Features
Overload Protection up to 150% of capacity
Material
ABS indicator, 304-stainless steel platform, powder-coated frame, aluminum load cell, non-slip adjustable rubber feet
Application
Weighing, Dynamic Weighing/Display Hold, Weight Alert, Totalization

Description

Shipping Scale,Ohaus Courier 7000,C71M1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.