Zoro Homepage

Shipping Scale, Ohaus Courier 7000, C71M7

  • Mfr # I-C71M75R

  • Zoro # G312530254


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Capacity
150 lb
Weighing Surface Width
14 in
Overall Length
12 in
Material
ABS indicator, 304-stainless steel platform, powder-coated frame, aluminum load cell, non-slip adjustable rubber feet.
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-C71M75R
Zoro #
G312530254
UPC #
840308972551
Country of Origin
China

Dimensions

Weighing Surface Width
14 in
Overall Length
12 in
Width
14 in
Length
18 in

Details

Capacity
150 lb
Material
ABS indicator, 304-stainless steel platform, powder-coated frame, aluminum load cell, non-slip adjustable rubber feet.
Item
Shipping Scale,Ohaus Courier 7000,C71M7
Special Features
Overload Protection up to 150% of capacity
Application
Weighing, Dynamic Weighing/Display Hold, Weight Alert, Totalization

Description

Shipping Scale,Ohaus Courier 7000,C71M7

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.