Shop OHAUS

ShippingScale, USB, LCD, 0.05lb/0.02kg

  • Mfr # i-C52M50R
  • Zoro # G410042284

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
0.05 lb/0.02 kg
Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-C52M50R
Zoro #
G410042284
UPC #
-
Country of Origin
China
Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
0.05 lb/0.02 kg
Scale Display
Digital
Includes
AC Adapter, USB Type-C Cable
Washdown
No
Accuracy
0.05 lb
Color
Silver
Item
Shipping Scale
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Batteries Included
No
Bench Scale Type
General Purpose
Batteries Required
Yes
Number of Display Characters
5
Scale Features
150% Overload Protection, Package Weighing, Weight Alert(TM)
Scale Application
Package Weighing
Battery Type
Alkaline
Basic Power Source
Battery/Electric
Scale Functions
Dynamic Weighing, Net Total Weighing
Scale Use Location
Shipping Dock
Display Type
LCD
Number of Batteries Required
3
Weighing Surface Material
Stainless Steel
Number of Batteries Included
0
Voltage
5V DC
Interface
USB
Weight Capacity
100 lb
Body Material
Rubber, Steel
Calibration Certificate
No Certificate
Plug Type
Two Prong
Scale Type
Bench
Scale Mechanism
Digital
Product Type
Shipping Scale
Power Source
Battery/Electric
NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
100 lb
IP Rating
Not IP Rated
Remote Control/Display
Mounted
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Dimensions

Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Overall Width
13 in
Overall Height
5 1/8 in
Overall Depth
20 3/4 in
Weighing Surface Height
1 3/4 in
Battery Size
AA
Display Character Height
1 1/8 in
Cord Length
6 5/8 ft

Description

Shipping Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 5/8 in, Weighing Surface Width 13 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 13 in, Overall Depth 20 3/4 in, Overall Height 5 1/8 in, Accuracy 0.05 lb, Weighing Surface Height 1 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.