Zoro Homepage

Single Microplate Holder, Foam Material

  • Mfr # 30400215

  • Zoro # G2116307


product price: $66.79
/ea

Key Features

For Use With
Vortex Mixers
Manufacturers Warranty Length
1 yr
Material
Foam
Product Type
Single Microplate Holder
Number of Tubes Held
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400215
Zoro #
G2116307
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Single Microplate Holder
For Use With
Vortex Mixers
Material
Foam
Product Type
Single Microplate Holder
Number of Tubes Held
1

Description

Single Microplate Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.