Zoro Homepage

Small Tube Holder, Foam Material

  • Mfr # 30400207

  • Zoro # G2116243


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Vortex Mixers
Manufacturers Warranty Length
1 yr
Overall Width
5/8 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400207
Zoro #
G2116243
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
5/8 in
Overall Length
3/4 in

Details

Item
Small Tube Holder
Material
Stainless Steel
For Use With
Vortex Mixers
Number of Tubes Held
4
Product Type
Small Tube Holder

Description

Small Tube Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.