Spinbar, White, Octagonal, 1-1/2" x 5/16"
Mfr # 30400148
Zoro # G2115458
product price: $13.89
/eaKey Features
Color
White
Shape
Octagon
Size
1 1/2 in x 5/16 in
Material
PTFE
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400148
Zoro #
G2115458
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in x 5/16 in
Bar Size
1-1/2 in x 5/16 in
Overall Length - Metric
3.8 cm
Diameter - Metric
7.93 mm
Details
Color
White
Shape
Octagon
Item
Stirring Bar
Material
PTFE
Coating
PTFE
For Use With
1,000 mL Beaker
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 3.8 cm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards Not Applicable, Coating PTFE, For Use With 1,000 mL Beaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.