Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spinbar, White, Octagonal, 1" x 5/16"

  • Mfr # 30400147

  • Zoro # G2115430


product price: $12.49
/ea

Key Features

For Use With
1,000 mL Beaker
Coating
PTFE
Shape
Octagon
Size
1 in x 5/16 in
Bar Size
1 in x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400147
Zoro #
G2115430
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 5/16 in
Bar Size
1 in x 5/16 in
Diameter - Metric
7.93 mm
Overall Length - Metric
25 mm

Details

For Use With
1,000 mL Beaker
Item
Stirring Bar
Coating
PTFE
Shape
Octagon
Color
White
Material
PTFE
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards Not Applicable, Coating PTFE, For Use With 1,000 mL Beaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.