Zoro Homepage

Spring Scale, 1000g Capacity

  • Mfr # 8003-MN

  • Zoro # G8479301


product price: $21.89
/ea

Key Features

Capacity
1000g/10 N
Scale Display
Analog Linear
Weighing Units
g, N
Scale Accuracy
+/-3%
Overall Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003-MN
Zoro #
G8479301
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 3/8 in
Overall Width
1 7/16 in
Overall Depth
7/8 in

Details

Item
Hanging Scale
Capacity
1000g/10 N
Scale Display
Analog Linear
Weighing Units
g, N
Scale Accuracy
+/-3%
Digital/Mechanical
Mechanical
Scale Graduations
25g/0.25 N
Housing Material
Stainless steel
Standards
A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Includes
User Manual
Scale Readability
25g/0.25 N

Description

Hanging Scale, Capacity 1000g/10 N, Analog Linear Scale Display, Scale Graduations 25g/0.25 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.