Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8015-00
Zoro #
G9180175
UPC #
-
Country of Origin
China
Dimensions
Overall Height
10 7/8 in
Overall Depth
1 in
Overall Width
8 3/8 in
Details
Item
Hanging Scale
Capacity
2000g
Scale Display
Analog Dial
Weighing Units
g
Scale Accuracy
+/-3%
Digital/Mechanical
Mechanical
Scale Graduations
50g
Housing Material
Stainless steel
Standards
A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Includes
User Manual
Scale Readability
50g
Description
Hanging Scale, Capacity 2000g, Analog Dial Scale Display, Scale Graduations 50g, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, Overall Height 10 7/8 in, Overall Depth 1 in, Overall Width 8 3/8 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.