Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Spring Scale, 200g Capacity 8262-M0

Spring Scale, 200g Capacity (Discontinued)

  • Mfr # 8262-M0
  • Zoro # G9180245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262-M0
Zoro #
G9180245
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 3/8 in
Overall Width
1 7/16 in
Overall Depth
7/8 in

Details

Item
Hanging Scale
Capacity
200g
Scale Display
Analog Linear
Weighing Units
g
Scale Accuracy
+/-3%
Digital/Mechanical
Mechanical
Scale Graduations
2g
Housing Material
Stainless steel
Standards
A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Scale Readability
2g

Description

Hanging Scale, Capacity 200g, Analog Linear Scale Display, Scale Graduations 2g, Housing Material Stainless Steel, Digital/Mechanical Mechanical, Weighing Units g, Overall Height 10 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in, Standards A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.