Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Scale, 250g/9 oz. Capacity

  • Mfr # 8001-MA

  • Zoro # G9180202


product price: $21.79
/ea

Key Features

Capacity
250g/9 oz
Scale Display
Analog Linear
Weighing Units
g, oz
Scale Accuracy
+/-3%
Overall Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8001-MA
Zoro #
G9180202
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 3/8 in
Overall Width
1 7/16 in
Overall Depth
7/8 in

Details

Item
Hanging Scale
Capacity
250g/9 oz
Scale Display
Analog Linear
Weighing Units
g, oz
Scale Accuracy
+/-3%
Digital/Mechanical
Mechanical
Scale Graduations
10g/0.25 oz
Housing Material
Stainless steel
Standards
A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Includes
User Manual
Scale Readability
10g/0.25 oz.

Description

Hanging Scale, Capacity 250g/9 oz, Analog Linear Scale Display, Scale Graduations 10g/0.25 oz, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, oz, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.