
Starter 2200 pH Bench Meter, ST2200-B
Mfr # OH-30656033
Zoro # G016554655
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Display
LCD
Width
5.6 in
Includes
Electrode St320; Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Abs Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30656033
Zoro #
G016554655
UPC #
-
Country of Origin
China
Dimensions
Width
5.6 in
Length
8.7 in
Height
3.1 in
Details
Item
OHAUS Starter 2200 pH Bench Meter, ST2200-B
Display
LCD
Includes
Electrode St320; Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Abs Housing
Description
Affordable Benchtop pH Meter for Basic Laboratory ApplicationsDesigned with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the Starter 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ST2200 is a user-friendly bench meter that clearly displays critical information - with five distinctly marked keys which allow users to operate the instrument with minimal training.Auto buffer recognition and auto-endpoint mode make calibration and measurement simple and ideal for routine pH measurement.The built-in electrode holder provides straightforward and convenient all-in-one operation, while the attached quick guide clearly explains the operating steps.Measurement Range 0 100C; 0.00 14.00 pH; -1999 1999 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVTemperature compensation YesDisplay LCD with backlightDimensions Length 220 mm 8.7 inDimensions Width 175 mm 5.6 inDimensions Height 78 mm 3.1 inAccuracy 0.5 C; 0.01 pH; 1.5 mVElectrode ST320 IncludedParameter pH / ORPPower AC Adapter IncludedCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.