Starter 2200 pH Bench Meter, ST2200-F

  • Mfr # OH-30655944

  • Zoro # G916554618


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Material
Abs Housing
Length
8.7 in
Width
5.6 in
Includes
Electrode St320; Power Ac Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-30655944
Zoro #
G916554618
UPC #
-
Country of Origin
China

Dimensions

Length
8.7 in
Width
5.6 in
Height
3.1 in

Details

Display
LCD
Material
Abs Housing
Includes
Electrode St320; Power Ac Adapter
Item
OHAUS Starter 2200 pH Bench Meter, ST2200-F
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Affordable Benchtop pH Meter for Basic Laboratory ApplicationsDesigned with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the Starter 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ST2200 is a user-friendly bench meter that clearly displays critical information - with five distinctly marked keys which allow users to operate the instrument with minimal training.Auto buffer recognition and auto-endpoint mode make calibration and measurement simple and ideal for routine pH measurement.The built-in electrode holder provides straightforward and convenient all-in-one operation, while the attached quick guide clearly explains the operating steps.Measurement Range 0 100C; 0.00 14.00 pH; -1999 1999 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVemperature compensation YesDisplay LCD with backlightDimensions Length 220 mm 8.7 inDimensions Width 175 mm 5.6 inDimensions Height 78 mm 3.1 inAccuracy 0.5 C; 0.01 pH; 1.5 mVElectrode ST320 IncludedParameter pH / ORPPower AC Adapter IncludedCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.