Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STARTER 300 pH Portable Meter, ST300-B

  • Mfr # OH-83033962

  • Zoro # G116554647


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Height
1.38 in
Display
LCD
Includes
Power 4 AAA (Lr03) Batteries
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83033962
Zoro #
G116554647
UPC #
-
Country of Origin
China

Dimensions

Height
1.38 in
Length
6.69 in
Width
3.54 in

Details

Display
LCD
Includes
Power 4 AAA (Lr03) Batteries
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Abs Housing
Item
OHAUS STARTER 300 pH Portable Meter, ST300-B

Description

Convenient Portable pH Meter for Wherever Your Work Takes You. Auto buffer recognition with four different buffer groups makes it easy to avoid errors during the calibration process. Easy-to-use and accurate with a simple calibration process, automatic temperature compensation and fast results. Ideal for secure field use with a meter stand, wrist strap and durable IP54 housing. The 30-measurement library stores data for future reference and allows the user to easily recall the last calibration data with one quick touch.Starter 300 meter, IP54 Sets, electrode clip, wrist strap and 4 AAA batteries.Measurement Range 0 100C; 0.00 14.00 pH; -1999 1999 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVCalibration 3 PointAccuracy mV 1 mVTemperature compensation YesDisplay LCDWorking Environment 5C 40C, 80% RH, Non-condensingWorking Environment 41F 104F, 80%RH, non-condensingNet Weight 0.16 kg 0.35 lbElectrode ST320 Available as an accessoryParameter pH / ORPAccuracy 0.5 C; 1 mV; 0.01 pHBattery Life 500 Hours with Disposable BatteriesDimensions Width 90 mm 3.54 inDimensions Height 35 mm 1.38 inDimensions Length 170 mm 6.69 inInuse cover NoMeasurement Range Temperature 0 C ; 100 CMeasurement Range -1,999 mV ; 1,999 mVpH accuracy 0.01pH measuring range 0 ; 14pH resolution 0.01Power 4 AAA LR03 Batteries IncludedResolution Voltage 1 mVTemperature resolution 0.1 CTemperature Sensor 30 K NTCMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.