
STARTER 300 pH Portable Meter, ST300-G
Mfr # OH-30219114
Zoro # G616554741
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Length
6.69 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
1.38 in
Width
3.54 in
Material
Abs Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30219114
Zoro #
G616554741
UPC #
-
Country of Origin
China
Dimensions
Length
6.69 in
Height
1.38 in
Width
3.54 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS STARTER 300 pH Portable Meter, ST300-G
Material
Abs Housing
Includes
Electrode St320; Power 4 AAA (Lr03) Batteries
Display
LCD
Description
Convenient Portable pH Meter for Wherever Your Work Takes You. Auto buffer recognition with four different buffer groups makes it easy to avoid errors during the calibration process. Easy-to-use and accurate with a simple calibration process, automatic temperature compensation and fast results. Ideal for secure field use with a meter stand, wrist strap and durable IP54 housing. The 30-measurement library stores data for future reference and allows the user to easily recall the last calibration data with one quick touch.ST300-B, ST320 electrode, pH buffer powder set 4.01, 7.00, 10.01, bag for portable meterMeasurement Range 0 100C; 0.00 14.00 pH; -1999 1999 mVMeasurement Resolution 0.1 C; 0.01 pH; 1 mVCalibration 3 PointAccuracy mV 1 mVTemperature compensation YesDisplay LCDWorking Environment 5C 40C, 80% RH, Non-condensingWorking Environment 41F 104F, 80%RH, non-condensingNet Weight 0.16 kg 0.35 lbElectrode ST320 IncludedParameter pH / ORPAccuracy 0.5 C; 1 mV; 0.01 pHBattery Life 500 Hours with Disposable BatteriesDimensions Width 90 mm 3.54 inDimensions Height 35 mm 1.38 inDimensions Length 170 mm 6.69 inInuse cover NoMeasurement Range Temperature 0 C ; 100 CMeasurement Range -1,999 mV ; 1,999 mVpH accuracy 0.01pH measuring range 0 ; 14pH resolution 0.01Power 4 AAA LR03 Batteries IncludedResolution Voltage 1 mVTemperature resolution 0.1 CTemperature Sensor 30 K NTCMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsShipping Dimensions: 4.00 x 2.00 x 7.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.