Starter 300C Conductivity Portable Meters, ST300C-G

  • Mfr # OH-30219115

  • Zoro # G716554658


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Material
Abs Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
6.69 in
Display
LCD
Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30219115
Zoro #
G716554658
UPC #
-
Country of Origin
China

Dimensions

Length
6.69 in
Width
3.54 in
Height
1.38 in

Details

Material
Abs Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Item
OHAUS Starter 300C Conductivity Portable Meters, ST300C-G
Includes
Electrode Stcon3; Power 4 AAA (Lr03) Batteries

Description

Convenient Portable Conductivity Meter for Wherever Your Work Takes YouAfter more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a the form of a portable conductivity meter that can also test for TDS. This portable meter offers convenience, reliability and durability in one compact design.Four-pole linear electrode with temperature sensor safeguards the unit from polarization and pollution effects to ensure accurate readings.Easy-to-use and accurate with a simple calibration process, automatic temperature compensation and fast results.The 30-measurement library stores data for future reference and allows the user to easily recall the last calibration data with one quick touch.Starter 300C meter, STCON3 conductivity probe, conductivity standards 1413S/cm and 12.88mS/cm 20ml bottles, IP54 Sets, Electrode Clip, Wrist Strap, 4 AAA Batteries, bag for portable meterMeasurement Range 00.0 S/cm 199.9 mS/cm; 0 100C; 0.1 mg/L 199.9 g/L TDSMeasurement Resolution 0.1 C; 0.01 S/cm; 0.1 mg/LDisplay LCDElectrode STCON3 IncludedAccuracy Temperature 0.3 CBattery Life 250 Hours with Disposable BatteriesCalibration 1 PointConductivity accuracy 0.5 %Conductivity measuring range 0.01 S/cm-199.9 mS/cmDimensions 6.69 in x 1.38 in x 3.54 in 170 mm x 35 mm x 90 mm LxHxWInuse cover NoMeasurement Range Temperature 0 C ; 100 CNet Weight 0.35 lb 0.16 kgParameter Conductivity / TDSPower 4 AAA LR03 Batteries IncludedResolution Cond. Variable 0.01 ; 1Temperature compensation AutomaticTemperature resolution 0.1 CTemperature Sensor 30 K NTCWorking Environment 41F 104F, 80% RH, Non-condensing 5C 40C, 80% RH, Non-condensingShipping Weight: 4.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.