
Starter 300C Conductivity Portable Meters, ST300C
Mfr # OH-83033964
Zoro # G116554654
product price: $987.99
/ea
Free Shipping & Returns
Key Features
Material
Abs Housing
Includes
Electrode Stcon3; Power 4 AAA (Lr03) Batteries
Length
6.69 in
Width
3.54 in
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-83033964
Zoro #
G116554654
UPC #
-
Country of Origin
China
Dimensions
Length
6.69 in
Width
3.54 in
Height
1.38 in
Details
Item
OHAUS Starter 300C Conductivity Portable Meters, ST300C
Material
Abs Housing
Includes
Electrode Stcon3; Power 4 AAA (Lr03) Batteries
Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
Convenient Portable Conductivity Meter for Wherever Your Work Takes YouAfter more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a the form of a portable conductivity meter that can also test for TDS. This portable meter offers convenience, reliability and durability in one compact design.Four-pole linear electrode with temperature sensor safeguards the unit from polarization and pollution effects to ensure accurate readings.Easy-to-use and accurate with a simple calibration process, automatic temperature compensation and fast results.The 30-measurement library stores data for future reference and allows the user to easily recall the last calibration data with one quick touch.Starter 300C meter, STCON3 conductivity probe, conductivity standards 1413S/cm and 12.88mS/cm 20ml bottles, IP54 Sets, Electrode Clip, Wrist Strap, 4 AAA BatteriesMeasurement Range 00.0 S/cm 199.9 mS/cm; 0 100C; 0.1 mg/L 199.9 g/L TDSMeasurement Resolution 0.1 C; 0.01 S/cm; 0.1 mg/LDisplay LCDElectrode STCON3 IncludedAccuracy Temperature 0.3 CBattery Life 250 Hours with Disposable BatteriesCalibration 1 PointConductivity accuracy 0.5 %Conductivity measuring range 0.01 S/cm-199.9 mS/cmDimensions 6.69 in x 1.38 in x 3.54 in 170 mm x 35 mm x 90 mm LxHxWInuse cover NoMeasurement Range Temperature 0 C ; 100 CNet Weight 0.35 lb 0.16 kgParameter Conductivity / TDSPower 4 AAA LR03 Batteries IncludedResolution Cond. Variable 0.01 ; 1Temperature compensation AutomaticTemperature resolution 0.1 CTemperature Sensor 30 K NTCWorking Environment 41F 104F, 80% RH, Non-condensing 5C 40C, 80% RH, Non-condensingShipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.