Zoro Homepage

Starter 300D DO Portable Meter, ST300D-B

  • Mfr # OH-30031656

  • Zoro # G616554796


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Length
6.69 in
Height
1.38 in
Width
3.54 in
Includes
Power 4 AAA (Lr03) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30031656
Zoro #
G616554796
UPC #
-
Country of Origin
China

Dimensions

Length
6.69 in
Height
1.38 in
Width
3.54 in

Details

Item
OHAUS Starter 300D DO Portable Meter, ST300D-B
Display
LCD
Includes
Power 4 AAA (Lr03) Batteries
Material
Abs Housing
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Convenient Portable Dissolved Oxygen DO Meter for Wherever Your Work Takes YouAfter more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in the form of a portable dissolved oxygen DO meter. This portable meter offers convenience, reliability and durability in one compact design.The galvanic electrode can be used immediately after being powered on without the typical wait time associated with dissolved oxygen meters.Easy-to-use and accurate with a simple calibration process, automatic temperature compensation and fast results.The 30-measurement library stores data for future reference and allows the user to easily recall the last calibration data with one quick touch.Starter 300D meter, IP54 sets, wrist strap, electrode clip, 4 AAA batteriesMeasurement Range 20.0 45.0 mg/L; 0.00 19.99; 200 400%; 0 50CMeasurement Resolution 0.1%; 1%; 1 mg/L; 0.1 C; 0.1 ppm; 1 ppm; 0.1 mg/LCalibration 2 PointTemperature compensation YesDisplay LCDWorking Environment 5C 40C, 80% RH, Non-condensingWorking Environment 41F 104F, 80% RH, Non-condensingNet Weight 0.16 kg 0.35 lbElectrode STTEMP30 Available as an accessory; STDO11 Available as an accessoryParameter Dissolved OxygenDimensions Length 170 mm 6.69 inDimensions Width 90 mm 3.54 inDimensions Height 35 mm 1.38 inBattery Life 250 Hours with Disposable BatteriesAccuracy 1%; 0.3 mg/L; 0.3 CAccuracy DO 1 %Accuracy Temperature 0.3 CInuse cover NoMeasurement Range Temperature 0 C ; 50 CMeasurement Range DO 0 % ; 200 % ; 200 % ; 400 % ; 0 ppm ; 20 ppm ; 20 ppm ; 45 ppmPower 4 AAA LR03 Batteries IncludedResolution DO 0.01; 0.1Resolution Range DO 0 ; 19.9 ; 20 ; 45Temperature resolution 0.1 CTemperature Sensor 30 K NTCMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027102000Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.