
Starter 400D DO Portable Meter, ST400D-B
Mfr # OH-30378541
Zoro # G816554619
product price: $1,181.99
/ea
Free Shipping & Returns
Key Features
Length
5.91 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
3.54 in
Height
1.38 in
Material
Abs Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30378541
Zoro #
G816554619
UPC #
-
Country of Origin
China
Dimensions
Length
5.91 in
Width
3.54 in
Height
1.38 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter 400D DO Portable Meter, ST400D-B
Material
Abs Housing
Includes
Power 4 AAA (Lr03) Batteries
Display
LCD
Description
High-Performance, Low-Maintenance Dissolved Oxygen DO Meter with Optical Technology for Accurate MeasurementsFor over a century, OHAUS has perfected the art of measurement through our line of weighing products. Taking the same approach to our weighing equipment, OHAUS now delivers Starter ST400D - a practical, affordable, low-maintenance DO Portable Meter equipped with optical technology. The ST400D is ideal for applications that require simple yet accurate DO measurements.Optical DO probe requires minimal maintenance and offers immediate measurement readings. No warm up or sample preparation needed.Large backlit LCD screen provides easy to read results - even in low light environments. Ideal for secure field use with a meter stand, wrist strap and durable IP54 housing.The 99-measurement library stores data for future reference and allows for easy one-touch recall of the last calibration data.Measurement Range 0.00 20.0 mg/Lppm; 0 50CMeasurement Resolution 0.01 mg/L; 0.1%; 0.1 CCalibration 2 PointTemperature compensation AutomaticDisplay Color LCD GraphicsWorking Environment 5C 40C, 80% RH, Non-condensingWorking Environment 41F 104F, 80% RH, Non-condensingNet Weight 0.16 kg 0.35 lbBattery Life 12 hours with Disposable BatteriesElectrode STDO21 Availabe as productParameter Dissolved OxygenProduct will be used OutdoorDimensions Length 150 mm 5.91 inDimensions Width 90 mm 3.54 inDimensions Height 35 mm 1.38 inAccuracy 0.2 mg/L<8 mg/L or 0.3 mg/L820 mg/L; 0.3 CAccuracy DO 0.2 ppmAccuracy Temperature 0.3 CInuse cover NoMeasurement Range Temperature 0 C ; 50 CMeasurement Range DO 0 ppm ; 20 ppmPower 4 AAA LR03 Batteries IncludedResolution DO 0.01Temperature resolution 0.1 CTemperature Sensor 10 K NTCKey Features PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027102000Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.