Zoro Homepage

Starter 400M pH and Conductivity Portable Meter, ST400M-G

  • Mfr # OH-30468992

  • Zoro # G716554900


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Width
3.94 in
Height
1.57 in
Material
Ip67 Waterproof Plastic Housing, Ip67 Probes, Rubber Cover
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30468992
Zoro #
G716554900
UPC #
-
Country of Origin
China

Dimensions

Width
3.94 in
Height
1.57 in
Length
9.05 in

Details

Item
OHAUS Starter 400M pH and Conductivity Portable Meter, ST400M-G
Material
Ip67 Waterproof Plastic Housing, Ip67 Probes, Rubber Cover
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD

Description

Durable, Waterproof Battery-Operated Multi-Parameter Meters Ideal for Field Testing!Starter 400M Multi Parameter Portable Water Analysis Meters are robust, lightweight, battery-operated units with waterproof housing, which are ideal for testing pH, conductivity, TDS, salinity and resistivity in wet environments. A rechargeable lithium battery ensures hours of trouble-free testing in the field. Intuitive software and an easy-to-view LCD allows for simple operation. A built-in USB port enables easy data transfer.Built with IP67 waterproof housing as well as a rubber cover and IP67 probes, the ST400 is ideal for prolonged use in any field environment.Rechargeable lithium battery provides 40 hours of uninterrupted use and more than 300 charge cycles - eliminating the need to change out batteries often.The ST400M features intuitive software which guides the user through operation. All necessary information to run tests successfully such as electrode condition is displayed clearly on the large LCD.Measurement Range 0-20 Mcm; -5 C 110 C; -2.00 16.00 pH; 00.0 S/cm 199.9 mS/cm; 0.1 mg/L 199.9 g/L TDS; -1999 1999 mV; 0-99.9 psuMeasurement Resolution 0.01 mg/L; 0.01 psu; 0.1 C; 0.1 s/cm; 0.01 pH; 0.01 cm; 1 mVAccuracy mV 1 mVTemperature compensation AutomaticDisplay LCD Backlit DisplayWorking Environment 5C 40C, 80% RH, Non-condensingWorking Environment 41F 104F, 80% RH, Non-condensingNet Weight 0.35 kg 0.77 lbProduct will be used Classroom; OutdoorDimensions Length 230 mm 9.05 inDimensions Width 100 mm 3.94 inDimensions Height 40 mm 1.57 inBattery Life 40 Hours with Rechargeable BatteryAccuracy 0.5 % F.S.; 0.3 C; 1 mV; 0.01pH Accuracy Temperature 0.3 CConductivity accuracy 0.5 %Conductivity measuring range 0.01 S/cm-199.9 mS/cmElectrode ST320 IP67 3m Included; STCON3 IP67 3m IncludedMeasurement Range Temperature -5 C ; 110 CMeasurement Range -1,999 mV ; 1,999 mVpH accuracy 0.01pH measuring range -2 ; 16pH resolution 0.01Resistivity measuring range 0 MOhm ; 20 MOhmResistivity resolution 0.01 MOhmResolution Voltage 1 mVResolution Cond. Variable 0.1 ; 199.9Temperature resolution 0.1 CTemperature Sensor 30 K NTCMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027104000Hazardous material YesShipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.