Zoro Homepage

Starter 5000 pH Bench Meter, ST5000-B

  • Mfr # OH-30129895

  • Zoro # G416554774


product price: $2,643.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30129895
Zoro #
G416554774
UPC #
-
Country of Origin
China

Description

High Performance Benchtop pH Meter Ideal for Accurate Everyday Measurements in the LaboratoryBacked by OHAUS century-old commitment to providing precise measurement, Starter 5000 provides accurate pH and ORP measurement for high-level experiments and research. Enhanced features, advanced technology, and high performance have been combined to support complex laboratory tasks requiring pH measurement.A 1000-item library allows for easy recall from data storage. Flexible pH analysis from 10 sensors for calibration storage, 1 self-defined and 8 pre-defined buffer groups, 3 endpoint modes & GLP mode.A user-friendly bench meter with an innovative design, including an adjustable standalone electrode holder and large touch-screen, backlit LCD display.Featuring a USB port, IP54 housing and in-use-cover, this flexible and smooth-operating bench meter is built to last.Starter 5000 meter, stand-alone electrode holder, in-use cover, 4GB USB-stickMeasurement Range -2.00 20.00 pH; -30 130C; -2000.00 +2000.00 mVMeasurement Resolution 0.1 C; 0.001 pH; 0.01 mVCalibration 9 PointAccuracy mV 0.03 mVTemperature compensation AutomaticWorking Environment 10C 40C, 85% RH, non-condensingWorking Environment 50F 104F, 85%RH, non-condensingNet Weight 550 g 19.5 ozATC YesMeter Type pH; ORPProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorAccuracy 0.03% mV; 0.1 C; 0.002 pHAccuracy Temperature 0.1 CElectrode ST320 Available as an accessoryInuse cover IncludedMeasurement Range Temperature -30 C ; 130 CParameter pH / ORPpH accuracy 0.002pH measuring range -2 ; 20pH resolution 0.001Power AC Adapter IncludedProtection Rating IP54Temperature Display YesTemperature resolution 0.1 CTemperature Sensor 30 K NTCTypical Areas In a classroom; In a laboratoryMain Purpose Water AnalysisCountry of origin CN CCustoms tariff number 9027894530Shipping Weight: 5.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.